- 10028969 / HP7966NT-12IN MTW
| Chain Strength | 650 lbs, 2886 N |
| Chain Material | HP |
| Rod Material | Polyester |
| Open Area | 0.16 % |
| Chain Width | 12 in, 304.8 mm |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | NT |
| Surface Type | Flush Grid |
| Chain Number | 7966NT |
| Weight | 3.17 LB |
| EAN or UPC | 662864380423 |

