- 10146242 / HP7956NT-15IN_MTW
| Curve Retention | NT |
| Chain Strength | 900 lbs, 3996 N |
| Open Area | 0.16 % |
| Surface Type | Flush Grid |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Polyester |
| Chain Material | HP |
| Chain Number | 7956NT |
| Chain Width | 15 in, 381 mm |
| Turn Direction | S-Turn |
| Series | Side-Flexing |
| Chain Pitch | 1.25 in, 31.75 mm |
| Weight | 2.9 LB |
| EAN or UPC | 662864637497 |

