- 10146243 / HP7956GT-15IN_MTW_STURN
| Chain Number | 7956GT |
| Rod Material | Polyester |
| Chain Strength | 900 lbs, 3996 N |
| Direction | S-Turn |
| Chain Material | HP |
| Series | Side-Flexing |
| Curve Retention | GT |
| Straight or Side-Flex | Side-Flexing |
| Open Area | 0.16 % |
| Surface Type | Flush Grid |
| Chain Width | 15 in, 381 mm |
| Turn Direction | S-Turn |
| Chain Pitch | 1.25 in, 31.75 mm |
| Weight | 3.014 LB |
| EAN or UPC | 662864637503 |

