- 10146248 / HP7956B-15IN_MTW_CCW_T2P
| Curve Retention | Bearing |
| Surface Type | Flush Grid |
| Chain Pitch | 1.25 in, 31.75 mm |
| Chain Number | 7956B |
| Turn Direction | Counterclockwise |
| Open Area | 0.16 % |
| Chain Width | 15 in, 381 mm |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Strength | 900 lbs, 3996 N |
| Chain Material | HP |
| Rod Material | Polyester |
| Direction | Counter-Clockwise |
| Weight | 3.032 LB |
| EAN or UPC | 662864637640 |

