- 10146271 / HP7956GT-12IN_MTW_STURN
| Chain Number | 7956GT |
| Turn Direction | S-Turn |
| Surface Type | Flush Grid |
| Straight or Side-Flex | Side-Flexing |
| Chain Material | HP |
| Rod Material | Polyester |
| Series | Side-Flexing |
| Direction | S-Turn |
| Chain Pitch | 1.25 in, 31.75 mm |
| Chain Strength | 800 lbs, 3552 N |
| Open Area | 0.16 % |
| Curve Retention | GT |
| Chain Width | 12 in, 304.8 mm |
| Weight | 2.257 LB |
| EAN or UPC | 662864638524 |

