- 10146297 / HP7956B-30IN CW T2P
| Chain Pitch | 1.25 in, 31.75 mm |
| Chain Number | 7956B |
| Chain Strength | 1300 lbs, 5772 N |
| Surface Type | Flush Grid |
| Chain Width | 30 in, 762 mm |
| Series | Side-Flexing |
| Rod Material | Polyester |
| Turn Direction | Clockwise |
| Direction | Clockwise |
| Straight or Side-Flex | Side-Flexing |
| Curve Retention | Bearing |
| Open Area | 0.16 % |
| Chain Material | HP |
| Weight | 5.341 LB |
| EAN or UPC | 662864642347 |

