- FT1000XLG850MM
| Rod Material | Polypropylene |
| Curve Retention | Straight |
| Chain Material | XLG |
| Chain Number | 1000FT |
| Chain Width | 33.46 in, 850 mm |
| Series | Straight Running |
| Chain Strength | 1508 lbs/ft, 22000 Nm |
| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Chain Pitch | 1 in, 25.4 mm |
| Weight | 3.708 LB |
| EAN or UPC | 662864395298 |

