- 10028905 / HP1506-3IN_MTW
| Open Area | 0.26 % |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Chain Width | 3 in, 76.2 mm |
| Series | Straight Running |
| Chain Strength | 150 lbs, 666 N |
| Rod Material | Polyester |
| Chain Number | 1506 |
| Chain Pitch | 0.59 in, 15 mm |
| Surface Type | Flush Grid |
| Weight | 0.325 LB |
| EAN or UPC | 793699477658 |

