- 10028911 / HP1506-6IN_MTW
| Open Area | 0.26 % |
| Chain Pitch | 0.59 in, 15 mm |
| Curve Retention | Straight |
| Chain Number | 1506 |
| Chain Material | HP |
| Series | Straight Running |
| Chain Strength | 240 lbs, 1066 N |
| Chain Width | 6 in, 152.4 mm |
| Rod Material | Polyester |
| Surface Type | Flush Grid |
| Straight or Side-Flex | Straight Running |
| Weight | 0.65 LB |
| EAN or UPC | 793699474596 |

