- 10028391 / HP5705-18IN
| Curve Retention | Straight |
| Chain Number | 5705 |
| Open Area | 0.021 % |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Chain Strength | 1200 lbs/ft, 17508 Nm |
| Rod Material | Polyester |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Width | 18 in, 457.2 mm |
| Weight | 1.0 LB |
| EAN or UPC | 793699263077 |

