| Chain Strength | 1200 lbs/ft, 17508 Nm |
| Chain Width | 30 in, 762 mm |
| Straight or Side-Flex | Straight Running |
| Open Area | 0.021 % |
| Series | Straight Running |
| Chain Number | 5705 |
| Curve Retention | Straight |
| Chain Material | HP |
| Surface Type | Solid Top |
| Rod Material | Polyester |
| Chain Pitch | 1.5 in, 38.1 mm |
| Weight | 4.65 LB |
| EAN or UPC | 793699346398 |
-
Prop 65


