| Open Area | 0.021 % |
| Rod Material | Polyester |
| Chain Number | 5705 |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Chain Width | 6 in, 152.4 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | Solid Top |
| Curve Retention | Straight |
| Series | Straight Running |
| Chain Strength | 600 lbs, 2664 N |
| Weight | 0.98 LB |
| EAN or UPC | 793699172195 |
-
Prop 65


