- 10028398 / HP5706-15IN_MTW
| Rod Material | Polyester |
| Chain Width | 15 in, 381 mm |
| Chain Strength | 1600 lbs, 7104 N |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Open Area | 0.221 % |
| Chain Material | HP |
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | Flush Grid |
| Chain Number | 5706 |
| Curve Retention | Straight |
| Weight | 2.31 LB |
| EAN or UPC | 793699196948 |

