- 10028935 / HP7705-10IN
| Chain Pitch | 1 in, 25.4 mm |
| Chain Number | 7705 |
| Curve Retention | Straight |
| Rod Material | Polyester |
| Straight or Side-Flex | Straight Running |
| Chain Width | 10 in, 254 mm |
| Chain Material | HP |
| Open Area | 0.03 % |
| Series | Straight Running |
| Chain Strength | 2950 lbs/ft, 43041 Nm |
| Surface Type | Solid Top |
| Weight | 2.3 LB |
| EAN or UPC | 793699263152 |

