- 10028949 / HP7706-24IN
| Surface Type | Flush Grid |
| Open Area | 0.08 % |
| Chain Strength | 2950 lbs/ft, 43041 Nm |
| Chain Number | 7706 |
| Chain Pitch | 1 in, 25.4 mm |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Chain Material | HP |
| Curve Retention | Straight |
| Chain Width | 24 in, 609.6 mm |
| Weight | 5.4 LB |
| EAN or UPC | 793699346848 |

