- 10028422 / HP7706-4.5IN_MTW
| Chain Width | 4.5 in, 114.3 mm |
| Chain Number | 7706 |
| Surface Type | Flush Grid |
| Rod Material | Polyester |
| Chain Material | HP |
| Open Area | 0.08 % |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Curve Retention | Straight |
| Chain Strength | 1025 lbs, 4551 N |
| Chain Pitch | 1 in, 25.4 mm |
| Weight | 0.93 LB |
| EAN or UPC | 793699181227 |

