- 10028982 / HP8505-48IN
| Series | Straight Running |
| Chain Width | 48 in, 1219.2 mm |
| Rod Material | Polyester |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Open Area | 0.041 % |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 2000 lbs/ft, 29180 Nm |
| Chain Material | HP |
| Chain Number | 8505 |
| Chain Pitch | 0.75 in, 19.05 mm |
| Weight | 7.28 LB |
| EAN or UPC | 793699263725 |

