- 10028445 / HP8505-7.5IN_MTW_PT
| Open Area | 0.041 % |
| Positrack Location | Center |
| Rod Material | Polyester |
| Surface Type | Solid Top |
| Chain Number | 8505 |
| Chain Width | 7.5 in, 190.5 mm |
| Curve Retention | Straight |
| No. of Positrack | 2 |
| Chain Strength | 625 lbs, 2775 N |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Chain Pitch | 0.75 in, 19.05 mm |
| Weight | 1.14 LB |
| EAN or UPC | 793699471076 |

