- 10028447 / HP8506-12IN_MTW
| Surface Type | Flush Grid |
| Chain Width | 12 in, 304.8 mm |
| Curve Retention | Straight |
| Chain Pitch | 0.75 in, 19.05 mm |
| Series | Straight Running |
| Open Area | 0.21 % |
| Rod Material | Polyester |
| Chain Strength | 2000 lbs, 8880 N |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Chain Number | 8506 |
| Weight | 1.61 LB |
| EAN or UPC | 793699460438 |

