- 10028991 / HP8506-24IN
| Open Area | 0.21 % |
| Chain Pitch | 0.75 in, 19.05 mm |
| Rod Material | Polyester |
| Chain Material | HP |
| Chain Number | 8506 |
| Series | Straight Running |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 2000 lbs/ft, 29180 Nm |
| Surface Type | Flush Grid |
| Chain Width | 24 in, 609.6 mm |
| Weight | 3.22 LB |
| EAN or UPC | 793699348736 |

