- 10028451 / HP8506-6IN_MTW
| Rod Material | Polyester |
| Chain Width | 6 in, 152.4 mm |
| Chain Number | 8506 |
| Open Area | 0.21 % |
| Chain Pitch | 0.75 in, 19.05 mm |
| Series | Straight Running |
| Chain Material | HP |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 500 lbs, 2220 N |
| Surface Type | Flush Grid |
| Weight | 0.8 LB |
| EAN or UPC | 793699493924 |

