- 10029033 / LF4705-36IN
| Chain Pitch | 1.5 in, 38.1 mm |
| Series | Straight Running |
| Chain Strength | 1200 lbs/ft, 17508 Nm |
| Chain Material | LF |
| Chain Width | 36 in, 914.4 mm |
| Chain Number | 4705 |
| Rod Material | Acetal |
| Open Area | 0.021 % |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Weight | 5.58 LB |
| EAN or UPC | 793699264647 |

