- 10029034 / LF4705-54IN
| Chain Pitch | 1.5 in, 38.1 mm |
| Open Area | 0.021 % |
| Rod Material | Acetal |
| Chain Material | LF |
| Straight or Side-Flex | Straight Running |
| Chain Number | 4705 |
| Series | Straight Running |
| Curve Retention | Straight |
| Chain Width | 54 in, 1371.6 mm |
| Chain Strength | 1200 lbs/ft, 17508 Nm |
| Surface Type | Solid Top |
| Weight | 8.37 LB |
| EAN or UPC | 793699345513 |

