- 10029041 / LF4707-96IN
| Straight or Side-Flex | Straight Running |
| Open Area | 0.231 % |
| Chain Material | LF |
| Surface Type | Raised Rib |
| Chain Number | 4707 |
| Chain Strength | 1200 lbs/ft, 17508 Nm |
| Rod Material | Acetal |
| Series | Straight Running |
| Curve Retention | Straight |
| Chain Width | 96 in, 2438.4 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Weight | 17.12 LB |
| EAN or UPC | 793699264524 |

