| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 820 |
| Rod Material | Stainless Steel |
| Chain Width | 4 in, 101.6 mm |
| Chain Strength | 365 lbs, 1621 N |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Series | Straight Running |
| Chain Material | LF |
| Surface Type | Solid Top |
| Weight | 0.64 LB |
| EAN or UPC | 698210675974 |

