- 10288394 / PSX880TAB-3.25IN
| Chain Material | PSX |
| Surface Type | Solid Top |
| Series | Side-Flexing |
| Chain Number | 880TAB |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 425 lbs, 1887 N |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Chain Width | 3.25 in, 82.6 mm |
| Curve Retention | Tab |
| Weight | 0.079 LB |
| EAN or UPC | 782934735059 |

