- 10319316 / HCAS770TAB-3.25IN
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 770TAB |
| Curve Retention | Tab |
| Series | Side-Flexing |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Material | HCAS |
| Chain Strength | 390 lbs, 1732 N |
| Surface Type | Solid Top |
| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Weight | 0.84 LB |
| EAN or UPC | 782934783753 |

