- 10608553 / HP1040FTM-3.3IN
| Series | Side-Flexing |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Material | HP |
| Curve Retention | Magnetflex |
| Chain Strength | 338 lbs, 1500 N |
| Straight or Side-Flex | Side-Flexing |
| Surface Type | Solid Top |
| Rod Material | Stainless Steel |
| Chain Number | 1040FTM |
| Chain Width | 3.3 in, 83.8 mm |
| Weight | 0.106 LB |
| EAN or UPC | 782934965692 |

