- 10679729 / DRY-PT882TAB-4.5IN
| Chain Number | 882TAB |
| Straight or Side-Flex | Side-Flexing |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Tab |
| Chain Strength | 625 lbs, 2775 N |
| Series | Side-Flexing |
| Chain Material | Dry-PT |
| Surface Type | Solid Top |
| Rod Material | Stainless Steel |
| Weight | 0.166 LB |
| EAN or UPC | 782935124500 |

