| Series | Side-Flexing |
| Volume | 0.131 CDM |
| Chain Material | Steel |
| Chain Pitch | 0.5 in |
| Straight or Side-Flex | Side-Flexing |
| Weight | 0.02 LB |
| EAN or UPC | 793699567083 |
-
Prop 65
| Series | Side-Flexing |
| Volume | 0.131 CDM |
| Chain Material | Steel |
| Chain Pitch | 0.5 in |
| Straight or Side-Flex | Side-Flexing |
| Weight | 0.02 LB |
| EAN or UPC | 793699567083 |
Prop 65