| Chain Width | 1 in, 25.4 mm |
| Base Chain Material | Stainless Steel |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Pitch | 1 in |
| Straight or Side-Flex | Straight Running |
| Chain Material | Stainless Steel |
| Weight | 0.87 LB |
| EAN or UPC | 793699272604 |
-
Prop 65


