| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 1.5 in |
| Chain Material | Stainless Steel |
| Base Chain Material | Steel |
| Surface Type | Solid Top |
| Chain Width | 2.25 in, 57.15 mm |
| Weight | 2.2 LB |
| EAN or UPC | 698210122508 |
-
Prop 65


