| Chain Material | Stainless Steel |
| Base Chain Material | Stainless Steel |
| Series | Straight Running |
| Chain Pitch | 1.5 in |
| Chain Width | 6 in, 152.4 mm |
| Surface Type | Solid Top |
| Straight or Side-Flex | Straight Running |
| Weight | 3.6 LB |
| EAN or UPC | 698210905569 |
-
Prop 65


