| Chain Material | S |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in |
| Base Chain Material | Steel |
| Surface Type | Solid Top |
| Chain Width | 4.5 in, 114.3 mm |
| Curve Retention | Tab |
| Weight | 3.2 LB |
| EAN or UPC | 698210681135 |
-
Prop 65


