- 10139438 / 60M31XM
| Rod Material | Stainless Steel |
| Chain Width | 3.25 in, 82.6 mm |
| Curve Retention | Magnetflex |
| Surface Type | Solid Top |
| Chain Number | 60M |
| Chain Material | High Speed Stainless Steel |
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Strength | 1351 lbs, 6000 N |
| Weight | 2.0 LB |
| EAN or UPC | 793699157529 |

