| Material | Acetal |
| Series | Roller Transfer Plates |
| Volume | 0.283 Hectoliter |
| Plate Length | 1.66 in |
| Width | 4.53 in |
| Weight | 0.1 LB |
| EAN or UPC | 793699621433 |
-
Prop 65
| Material | Acetal |
| Series | Roller Transfer Plates |
| Volume | 0.283 Hectoliter |
| Plate Length | 1.66 in |
| Width | 4.53 in |
| Weight | 0.1 LB |
| EAN or UPC | 793699621433 |
Prop 65