- 10139070 / HP1055FTTAB-4.5IN
| Chain Strength | 425 lbs, 1887 N |
| Surface Type | Solid Top |
| Rod Material | Stainless Steel |
| Series | Side-Flexing |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Material | HP |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 1055 FTTAB |
| Curve Retention | Tab |
| Chain Pitch | 1 in, 25.4 mm |
| Weight | 0.141 LB |
| EAN or UPC | 662864694810 |

