| Chain Strength | 863 lbs, 3830 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | Low Backline Pressure |
| Straight or Side-Flex | Straight Running |
| Chain Material | XLA |
| Chain Number | 882S LBP |
| Chain Width | 7.5 in, 190.5 mm |
| Series | Straight Running |
| Rod Material | Stainless Steel |
| Curve Retention | Straight |
| Weight | 2.876 LB |
| EAN or UPC | 793699950458 |
-
Prop 65


