- 10139141 / XLA_HDFM LBP-12IN
| Chain Material | XLA |
| Chain Number | 882M LBP |
| Curve Retention | Magnetflex |
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Surface Type | Low Backline Pressure |
| Chain Width | 12 in, 304.8 mm |
| Chain Strength | 863 lbs, 3830 N |
| Series | Side-Flexing |
| Weight | 11.53 LB |
| EAN or UPC | 793699890570 |

