- 60S40M
| Straight or Side-Flex | Straight Running |
| Rod Material | Stainless Steel |
| Chain Number | 60S |
| Chain Strength | 1351 lbs, 6000 N |
| Curve Retention | Straight |
| Chain Material | High Speed Stainless Steel |
| Surface Type | Solid Top |
| Chain Width | 4 in, 101.6 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Series | Straight Running |
| Weight | 2.134 LB |
| EAN or UPC | 793699990409 |

