- 10139431 / 66M84XM XHB
| Chain Strength | 1351 lbs, 6000 N |
| Chain Width | 3.31 in, 84 mm |
| Surface Type | Solid Top |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Magnetflex |
| Chain Material | High Speed Stainless Steel |
| Rod Material | Extra Hard Stainless Steel |
| Chain Number | 66M |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Weight | 1.767 LB |
| EAN or UPC | 793699669817 |

