| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Chain Material | LF |
| Chain Strength | 473 lbs, 2100 N |
| Curve Retention | Magnetflex |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | Solid Top |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 880M |
| Weight | 0.6 LB |
| EAN or UPC | 793699746587 |
-
Prop 65


