- 10144836 / BWR1700-55MM ZN PIN
| Chain Width | 2.165 in, 55 mm |
| Chain Pitch | 50 mm |
| Rod Material | Zinc Plated Steel |
| Chain Material | Black Wear Resistant |
| Surface Type | Solid Top |
| Straight or Side-Flex | Side-Flexing |
| Curve Retention | Corner Disc |
| Series | Multi-Flex |
| Weight | 0.85 LB |
| EAN or UPC | 793699194289 |

