- 10144846 / LF1843TAB SS-2IN
| Chain Material | LF |
| Series | Side-Flexing |
| Chain Width | 2 in, 50.8 mm |
| Base Chain Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Chain Pitch | 1 in |
| Curve Retention | Tab |
| Surface Type | Solid Top |
| Weight | 0.6 LB |
| EAN or UPC | 698210215552 |

