| Chain Width | 1.125 in, 28.6 mm |
| Chain Material | LF |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 800 lbs, 3552 N |
| Chain Number | 845 |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Pitch | 1 in, 25.4 mm |
| Base Chain Material | Steel |
| Weight | 0.58 LB |
| EAN or UPC | 793699152494 |
-
Prop 65


