- HP1873TAB GRIP SS-3.75IN FJ NEO BK 40SH
| Gripper Hardness | 40 Shore A |
| Gripper Color | Black |
| Series | SideGrip |
| Curve Retention | Tab |
| Gripper Style | Finger Jaw |
| Straight or Side-Flex | Side-Flexing |
| Chain Strength | 750 lbs, 3330 N |
| Chain Material | HP |
| Chain Width | 3.75 in, 95.3 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Gripper Material | Neoprene |
| Chain Number | 1873TAB SideGrip™ |
| Surface Type | SideGrip™ |
| Base Chain Material | Stainless Steel |
| Weight | 3.584 LB |
| EAN or UPC | 662864342032 |

