- 10146220 / LF1873TAB RT SSL-7.5IN 1RT T1P
| No. of Rubber Top Rows | 1 Row |
| Chain Number | 1873TAB RubberTop® |
| Chain Material | LF |
| Chain Width | 7.5 in, 190.5 mm |
| Surface Type | RubberTop® |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 750 lbs, 3330 N |
| Base Chain Material | Lubricated Stainless Steel |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Curve Retention | Tab |
| Weight | 1.864 LB |
| EAN or UPC | 662864585255 |

