| High Temperatures | No |
| Base Chain Material | Stainless Steel |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 0.5 in |
| Chain Material | Stainless Steel |
| Weight | 0.5 LB |
| EAN or UPC | 698210821968 |
-
Prop 65
| High Temperatures | No |
| Base Chain Material | Stainless Steel |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 0.5 in |
| Chain Material | Stainless Steel |
| Weight | 0.5 LB |
| EAN or UPC | 698210821968 |
Prop 65