| Chain Pitch | 1 in, 25.4 mm |
| Chain Strength | 1508 lbs/ft, 22000 Nm |
| Series | Straight Running |
| Rod Material | Polypropylene |
| Chain Material | XLG |
| No. of Positrack | 2 |
| Chain Width | 30.12 in, 765 mm |
| Surface Type | Flush Grid |
| Chain Number | 1000FG |
| Positrack Location | Either |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Open Area | 0.4 % |
| Weight | 3.345 LB |
| EAN or UPC | 793699950540 |
-
Prop 65


