- 10160367 / BWR820-3.25IN
| Chain Number | 820 |
| Curve Retention | Straight |
| Chain Strength | 438 lbs, 1945 N |
| Straight or Side-Flex | Straight Running |
| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Chain Material | Black Wear Resistant |
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | Solid Top |
| Series | Straight Running |
| Weight | 0.56 LB |
| EAN or UPC | 698210122607 |

